Motion
2MM9103WICRDUM

TIMKEN (FAFNIR)
2MM9103WICRDUM

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 35.00 mm OD, 20 mm Width, 15 ° Contact, Open
MI ITEM #08548887
MFR #2MM9103WICRDUM
Price$1,087.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9103WICRDUM

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 35.00 mm OD, 20 mm Width, 15 ° Contact, Open
MI ITEM #08548887
MFR #2MM9103WICRDUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,087.92/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    35.00 mm
  • Overall Width  
    20 mm

Details

  • Ball Retainer Material
    MBR Cage
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9103WI DUM
  • Manufacturer Upc Number
    087796326385
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6800 N, 1530 lbs
  • Radial Static Load Capacity
    3400 N, 770 lbs
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796326385

Overview

Mfr description
2MM9103WI DUM
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.038 Kg 0.080 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought