Overview
Mfr description
2MMC210WI DUH
- Ball Type: Ceramic
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 0.457 Kg 1.010 lb
- Precision Class: ISO P4S (ABEC 7/9)
- Alternate Part Name: 2MMC210WICRDUH 2MMC210WICRDUL 2MMC210WICRDULFS637 2MMC210WICRDUM 2MMC210WICRDUX 2MMC210WICRQUH 2MMC210WICRQUL 2MMC210WICRQUM 2MMC210WICRQUX 2MMC210WICRSUH 2MMC210WICRSUL 2MMC210WICRSUM 2MMC210WICRSUX 2MMC210WICRTUH 2MMC210WICRTUL 2MMC210WICRTUM 2MMC210WICRTUX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796329348
- UPC_NO087796329348
- Description2MMC210WI DUH
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data