Motion
3MM9101WICRDUM

TIMKEN (FAFNIR)
3MM9101WICRDUM

Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, 28.00 mm OD, 16 mm Width, 25 ° Contact, Open
Mi Item #08549409
MFR #3MM9101WICRDUM
Price$958.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9101WICRDUM

Spindle & Precision Machine Tool Angular Contact Bearing - 12 mm Bore, 28.00 mm OD, 16 mm Width, 25 ° Contact, Open
Mi Item #08549409
MFR #3MM9101WICRDUM

Mfr description
3MM9101WI DUM
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$958.59/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    28.00 mm
  • Overall Width  
    16 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    STEEL
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9101WI DUM
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796331860
  • Max Rpm
    103200 rpm
  • Maximum Operating RPM
    103200 rpm
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6190 N, 1390 lbf
  • Radial Static Load Capacity
    2800 N, 630 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    9100WI
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796331860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)