Motion
3MM214WICRTUM

TIMKEN (FAFNIR)
3MM214WICRTUM

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 125 mm OD, 72 mm Width, 25 ° Contact, Open
MI ITEM #08549721
MFR #3MM214WICRTUM
Price$5,163.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM214WICRTUM

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 125 mm OD, 72 mm Width, 25 ° Contact, Open
MI ITEM #08549721
MFR #3MM214WICRTUM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,163.15/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    125 mm
  • Overall Width  
    72 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM214WI TUM
  • Manufacturer Upc Number
    087796335103
  • Number Of Rows
    3
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    80200 N, 18000 lbs
  • Radial Static Load Capacity
    57400 N, 12900 lbs
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796335103

Overview

Mfr description
3MM214WI TUM
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 1.074 Kg 2.37 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 3MM214WICRDUA4534 3MM214WICRDUH 3MM214WICRDUL 3MM214WICRDUM 3MM214WICRDUX 3MM214WICRQUH 3MM214WICRQUL 3MM214WICRQUM 3MM214WICRQUX 3MM214WICRSUH 3MM214WICRSUL 3MM214WICRSULFS637 3MM214WICRSUM 3MM214WICRSUX 3MM214WICRTUH 3MM214WICRTUL 3MM214WICRTUM 3MM214WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought