Motion
2MMC9311WICRDUL

TIMKEN (FAFNIR)
2MMC9311WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 80.00 mm OD, 26 mm Width, 15 ° Contact, Open
MI ITEM #08549830
MFR #2MMC9311WICRDUL
Price$3,428.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMC9311WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 80.00 mm OD, 26 mm Width, 15 ° Contact, Open
MI ITEM #08549830
MFR #2MMC9311WICRDUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,428.52/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    80.00 mm
  • Overall Width  
    26 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMC9311WI DUL
  • Manufacturer Upc Number
    087796336186
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    21800 N, 4900 lbs
  • Radial Static Load Capacity
    16400 N, 3700 lbs
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796336186

Overview

Mfr description
2MMC9311WI DUL
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.19 Kg 0.41 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 2MMC9311WICRDUH 2MMC9311WICRDUL 2MMC9311WICRDUM 2MMC9311WICRDUX 2MMC9311WICRQUH 2MMC9311WICRQUL 2MMC9311WICRQUM 2MMC9311WICRQUX 2MMC9311WICRSUH 2MMC9311WICRSUL 2MMC9311WICRSUM 2MMC9311WICRSUX 2MMC9311WICRTUH 2MMC9311WICRTUL 2MMC9311WICRTUM 2MMC9311WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought