Motion
2MMC9313WICRDUL

TIMKEN (FAFNIR)
2MMC9313WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 90 mm OD, 26 mm Width, 15 ° Contact, Open
MI ITEM #08549989
MFR #2MMC9313WICRDUL
Price$2,770.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMC9313WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 90 mm OD, 26 mm Width, 15 ° Contact, Open
MI ITEM #08549989
MFR #2MMC9313WICRDUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,770.05/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    26 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMC9313WI DUL
  • Manufacturer Upc Number
    087796337732
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23600 N, 5290 lbf
  • Radial Static Load Capacity
    19500 N, 4370 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796337732

Overview

Mfr description
2MMC9313WI DUL
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.220 Kg 0.470 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 2MMC9313WICRDUH 2MMC9313WICRDUL 2MMC9313WICRDUM 2MMC9313WICRDUX 2MMC9313WICRQUH 2MMC9313WICRQUL 2MMC9313WICRQUM 2MMC9313WICRQUX 2MMC9313WICRSUH 2MMC9313WICRSUL 2MMC9313WICRSUM 2MMC9313WICRSUX 2MMC9313WICRTUH 2MMC9313WICRTUL 2MMC9313WICRTUM 2MMC9313WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought