Motion
3MM203WICRSUL

TIMKEN (FAFNIR)
3MM203WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 40.00 mm OD, 12 mm Width, 25 ° Contact, Open
MI ITEM #08550157
MFR #3MM203WICRSUL
Price$518.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM203WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 40.00 mm OD, 12 mm Width, 25 ° Contact, Open
MI ITEM #08550157
MFR #3MM203WICRSUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$518.89/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    40.00 mm
  • Overall Width  
    12 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM203WI SUL
  • Manufacturer Upc Number
    087796339446
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11600 N, 2600 lbs
  • Radial Static Load Capacity
    5600 N, 1270 lbs
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796339446

Overview

Mfr description
3MM203WI SUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.064 Kg 0.140 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 3MM203WICRDUH 3MM203WICRDUL 3MM203WICRDUM 3MM203WICRQUH 3MM203WICRQUL 3MM203WICRQUM 3MM203WICRSUH 3MM203WICRSUL 3MM203WICRSUM 3MM203WICRTUH 3MM203WICRTUL 3MM203WICRTUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought