Motion
2MMC9302WICRDUL

TIMKEN (FAFNIR)
2MMC9302WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 28.00 mm OD, 14 mm Width, 15 ° Contact, Open
Mi Item #08550269
MFR #2MMC9302WICRDUL
Price$1,366.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMC9302WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 28.00 mm OD, 14 mm Width, 15 ° Contact, Open
Mi Item #08550269
MFR #2MMC9302WICRDUL

Mfr description
2MMC9302WI DUL
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,366.08/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    28.00 mm
  • Overall Width  
    14 mm

Details

  • Ball Retainer Material
    Phenolic Resin
  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMC9302WI DUL
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796340572
  • Max Rpm
    133440 rpm
  • Maximum Operating RPM
    133440 rpm
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4560 N, 1030 lbs
  • Radial Static Load Capacity
    2110 N, 470 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    9300WI
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796340572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)