Motion
3MMC9115WICRDUL

TIMKEN (FAFNIR)
3MMC9115WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 115.00 mm OD, 40 mm Width, 25 ° Contact, Open
Mi Item #08550476
MFR #3MMC9115WICRDUL
Price$5,248.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MMC9115WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 115.00 mm OD, 40 mm Width, 25 ° Contact, Open
Mi Item #08550476
MFR #3MMC9115WICRDUL

Mfr description
3MMC9115WI DUL
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,248.21/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    115.00 mm
  • Overall Width  
    40 mm

Details

  • Ball Retainer Material
    Phenolic Resin
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MMC9115WI DUL
  • Manufacturer Upc Number
    087796342651
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    48900 N, 11000 lbf
  • Radial Static Load Capacity
    36670 N, 8250 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796342651
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)