Motion
3MM9130WICRSUL

TIMKEN (FAFNIR)
3MM9130WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, 225.00 mm OD, 35 mm Width, 25 ° Contact, Open
MI ITEM #08550537
MFR #3MM9130WICRSUL
Price$9,823.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MM9130WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, 225.00 mm OD, 35 mm Width, 25 ° Contact, Open
MI ITEM #08550537
MFR #3MM9130WICRSUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,823.79/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    225.00 mm
  • Overall Width  
    35 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MM9130WI SUL
  • Manufacturer Upc Number
    087796343276
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    157900 N, 35500 lbs
  • Radial Static Load Capacity
    159200 N, 35800 lbs
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796343276

Overview

Mfr description
3MM9130WI SUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 4.2 Kg 9.26 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 3MM9130WICR TUM 3MM9130WICRDUH 3MM9130WICRDUL 3MM9130WICRDUM 3MM9130WICRDUX 3MM9130WICRQUH 3MM9130WICRQUL 3MM9130WICRQUM 3MM9130WICRQUX 3MM9130WICRSUH 3MM9130WICRSUL 3MM9130WICRSUM 3MM9130WICRSUX 3MM9130WICRTUH 3MM9130WICRTUL 3MM9130WICRTUM 3MM9130WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought