Overview
Mfr description
3MMC217WI DUM
- Ball Type: Ceramic
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 1.817 Kg 4.01 lb
- Precision Class: ISO P4S (ABEC 7/9)
- Alternate Part Name: 3MMC217WICRDUH 3MMC217WICRDUL 3MMC217WICRDUM 3MMC217WICRDUX 3MMC217WICRQUH 3MMC217WICRQUL 3MMC217WICRQUM 3MMC217WICRQUX 3MMC217WICRSUH 3MMC217WICRSUL 3MMC217WICRSUM 3MMC217WICRSUX 3MMC217WICRTUH 3MMC217WICRTUL 3MMC217WICRTUM 3MMC217WICRTUX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796344495
- UPC_NO087796344495
- Description3MMC217WI DUM
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data