Motion
3MMC209WICRSUL

TIMKEN (FAFNIR)
3MMC209WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 85.00 mm OD, 19 mm Width, 25 ° Contact, Open
MI ITEM #08551538
MFR #3MMC209WICRSUL
Price$1,470.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MMC209WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 85.00 mm OD, 19 mm Width, 25 ° Contact, Open
MI ITEM #08551538
MFR #3MMC209WICRSUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,470.31/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    85.00 mm
  • Overall Width  
    19 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MMC209WI SUL
  • Manufacturer Upc Number
    087796353282
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    43100 N, 9700 lbf
  • Radial Static Load Capacity
    24500 N, 5500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796353282

Overview

Mfr description
3MMC209WI SUL
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.408 Kg 0.9 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 3MMC209WICRDUH 3MMC209WICRDUL 3MMC209WICRDUM 3MMC209WICRDUX 3MMC209WICRQUH 3MMC209WICRQUL 3MMC209WICRQUM 3MMC209WICRQUX 3MMC209WICRSUH 3MMC209WICRSUL 3MMC209WICRSUM 3MMC209WICRSUX 3MMC209WICRTUH 3MMC209WICRTUL 3MMC209WICRTUM 3MMC209WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought