Motion
3MMC9110WICRDUL

TIMKEN (FAFNIR)
3MMC9110WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 80.00 mm OD, 32 mm Width, 25 ° Contact, Open
Mi Item #08551559
MFR #3MMC9110WICRDUL
Price$2,798.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MMC9110WICRDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 80.00 mm OD, 32 mm Width, 25 ° Contact, Open
Mi Item #08551559
MFR #3MMC9110WICRDUL

Mfr description
3MMC9110WI DUL
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,798.91/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    80.00 mm
  • Overall Width  
    32 mm

Details

  • Ball Retainer Material
    Phenolic Resin
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MMC9110WI DUL
  • Manufacturer Upc Number
    087796353497
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    26300 N, 5910 lbf
  • Radial Static Load Capacity
    17530 N, 3950 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796353497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)