Motion
7010308254 407EA 3/4 X 18 A110 TRIZACT CARBIDE BELT

3M
7010308254 407EA 3/4 X 18 A110 TRIZACT CARBIDE BELT

3M™ Trizact™ Cloth Belt 407EA, A110 JE-weight, 3/4 in x 18 in, Film-lok, Full-flex, 200 per case
MI ITEM #08551959
MFR #7010308254 407EA 3/4 X 18 A110 TRIZACT CARBIDE BELT
Price$9.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308254 407EA 3/4 X 18 A110 TRIZACT CARBIDE BELT

3M™ Trizact™ Cloth Belt 407EA, A110 JE-weight, 3/4 in x 18 in, Film-lok, Full-flex, 200 per case
MI ITEM #08551959
MFR #7010308254 407EA 3/4 X 18 A110 TRIZACT CARBIDE BELT

Mfr description
7010308254 407EA 3/4 X 18 A110
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used commonly in aerospace, orthopedic implant and surgical instruments, plating and polishing industries
  • Grinding aid lowers operating temperature for low-to-medium pressure applications, reducing the risk for part discoloration
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.93/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051119676051
  • UPC_NO
    00051119676051

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)