Specifications
Dimensions
- Glove Size9
Details
- Ansi Isea Abrasion Resistance Level6
- Ansi Isea Cut Resistance LevelA5
- Ansi Isea Impact Rating2
- Ansi Isea Puncture Resistance Level3
- Manufacturer Product Page
- UPC_NO063344394181
Overview
Mfr description
99-1-9791-9 ANSI A5 CUT-X GLOVE LG