Motion
99-1-9791-10

BOB DALE GLOVES
99-1-9791-10

Cut Resistant Glove - Size 10, ANSI Cut Level A5
Mi Item #08551980
MFR #99-1-9791-10
Price$25.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9791-10

Cut Resistant Glove - Size 10, ANSI Cut Level A5
Mi Item #08551980
MFR #99-1-9791-10

Mfr description
99-1-9791-10 ANSI A5 CUT-X GLOVE XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.14/each

Specifications

Dimensions

  • Glove Size
    10

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    3
  • Manufacturer Product Page
  • UPC_NO
    063344394198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)