Motion
NCDQ2KWB12-15DCZ

SMC CORP OF AMERICA
NCDQ2KWB12-15DCZ

NCQ2-Z COMPACT CYLINDER with 12 mm Bore size
MI ITEM #08552100
MFR #NCDQ2KWB12-15DCZ
List Price$44.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2KWB12-15DCZ

NCQ2-Z COMPACT CYLINDER with 12 mm Bore size
MI ITEM #08552100
MFR #NCDQ2KWB12-15DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.92/each for your price

Overview

Mfr description
NCDQ2KWB12-15DCZ CYLINDER
  • Double acting, double rod, non-rotating compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
  • Standard stroke range (mm): 5 to 100
  • Mountings include: Through hole (standard), threaded, foot, and rod flange
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Non-Rotating Rod
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    15 mm
  • Cylinder Series
    NCQ2-Z
  • Type
    Pneumatic
  • Body Option
    With rubber bumper
  • Body Type
    12 mm - 200 mm
  • Magnet
    With Magnet
  • Mounting Thread
    North American
  • Mounting Type
    Through Hole
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text