Motion
7100077040 3" TR 947A 40+ CUBITRON DISC 50 PER INNER 200 PER CASE

3M
7100077040 3" TR 947A 40+ CUBITRON DISC 50 PER INNER 200 PER CASE

Quick Change Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Poly-Cotton Backing Material, 40+ Grit, Maroon Color
Mi Item #08552142
MFR #7100077040 3" TR 947A 40+ CUBITRON DISC 50 PER INNER 200 PER CASE
Price$3.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100077040 3" TR 947A 40+ CUBITRON DISC 50 PER INNER 200 PER CASE

Quick Change Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Poly-Cotton Backing Material, 40+ Grit, Maroon Color
Mi Item #08552142
MFR #7100077040 3" TR 947A 40+ CUBITRON DISC 50 PER INNER 200 PER CASE

Mfr description
7100077040 3" TR 947A 40+ CUBITRON DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain delivers sharp, cool, consistent cutting action
  • Evenly-spaced grain features gaps that help debris escape, bolstering abrasive's ability to resist loading
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.67/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    3.0000 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Surface Finishing, Deflashing
  • Attachment Method
    TR
  • Backing Material
    Poly-Cotton
  • Color
    Maroon
  • Grit Number
    40+
  • Manufacturer Upc Number
    00051141542416
  • Max Rpm
    20000 rpm
  • Mounting Type
    TR
  • UPC_NO
    00051141542416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)