Motion
VSVA-B-P53C-H-A1-1R2L

FESTO CORPORATION
VSVA-B-P53C-H-A1-1R2L

24 V dc, M8 Connector, Sub-base size 26 mm to ISO 15407-1
Mi Item #08552273
MFR #VSVA-B-P53C-H-A1-1R2L
Price$460.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VSVA-B-P53C-H-A1-1R2L

24 V dc, M8 Connector, Sub-base size 26 mm to ISO 15407-1
Mi Item #08552273
MFR #VSVA-B-P53C-H-A1-1R2L

Mfr description
534539 VSVA-B-P53C-H-A1-1R2L VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.71/each

Specifications

Dimensions

  • Port Size
    Sub-base size 26 mm to ISO 15407-1

Details

  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)