Motion
22685
8281BK XL Orange Type R Class 2 Black Front Long Sleeve T-Shirt
Mi Item #08552350
MFR #22685
Price$77.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8281BK XL Orange Type R Class 2 Black Front Long Sleeve T-Shirt
Mi Item #08552350
MFR #22685

Mfr description
22685 (8281BK) HI VIZ CLASS 2 ORANGE
  • Class 2 Black Front Performance Long Sleeve T-Shirt: Lightweight birdseye knit paired with 3M Scotchlite Comfort Trim.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.90/each

Specifications

Dimensions

  • Length
    15.25 in
  • Size
    XL
  • Weight
    0.61 lb

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8281BK XL Orange Type R Class 2 Black Front Long Sleeve T-Shirt
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Shirt
  • Product Line
    GloWear
  • Series
    Shirts & Sweatshirts
  • UPC_NO
    720476226857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)