Motion
IPPW12G
Round Shaft Pillow Block - IPPW Series, Closed Twin Pillow Block, 0.7500 in Shaft Diameter, 1.6300 in, 41.40 mm Overall Length
Mi Item #08552861
MFR #IPPW12G
Price$205.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - IPPW Series, Closed Twin Pillow Block, 0.7500 in Shaft Diameter, 1.6300 in, 41.40 mm Overall Length
Mi Item #08552861
MFR #IPPW12G

Mfr description
IPPW12G 3/4" DOUBLE PILLOW BLOCK BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.90/each

Specifications

Dimensions

  • Overall Length
    1.6300 in, 41.40 mm
  • Shaft Diameter
    0.7500 in

Details

  • Housing Type
    Closed Twin Pillow Block
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -20 °C to 80 °C, -4 °F to 176 °F
  • Series
    IPPW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)