Motion
SHS35-180L(GK) RAIL

THK AMERICA INC
SHS35-180L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: SHS, 35 mm Rail
MI ITEM #08552990
MFR #SHS35-180L(GK) RAIL
Price$242.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35-180L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: SHS, 35 mm Rail
MI ITEM #08552990
MFR #SHS35-180L(GK) RAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$242.40/each

Specifications

Dimensions

  • Nominal Rail Size
    35 mm
  • Overall Height
    48 mm
  • Overall Length
    180 mm
  • Overall Width
    34 mm

Details

  • Measurement Standard
    Metric
  • Series
    SHS

Overview

Mfr description
SHS35-180L (GK) RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought