Motion
CKZ2N63-105DT-AA007AA007

SMC CORP OF AMERICA
CKZ2N63-105DT-AA007AA007

CKZ2N CLAMP CYLINDER with 63 mm Bore Size
MI ITEM #08553307
MFR #CKZ2N63-105DT-AA007AA007
Price$806.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZ2N63-105DT-AA007AA007

CKZ2N CLAMP CYLINDER with 63 mm Bore Size
MI ITEM #08553307
MFR #CKZ2N63-105DT-AA007AA007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$806.72/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Arm Mounting Position
    Both sides
  • Arm Opening Angles
    105 °
  • Country of Origin
    US
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    CKZ2N

Overview

Mfr description
CKZ2N63-105DT-AA007AA007 CKZ2N SLIM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought