Motion
17346
General Purpose Work Glove - XXL or Size 11 Size
Mi Item #08553476
MFR #17346
Price$43.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - XXL or Size 11 Size
Mi Item #08553476
MFR #17346

Mfr description
17346-XXL 816 BLACK PROFLEX FLIP-TOP
  • The ProFlex® 816 Thermal Fingerless Winter Work Gloves / Flip-Top Mittens easily convert from toasty mittens to fingerless gloves for detail work. Lined with soft microfleece to trap body heat for warmth in the cold. The flip-top mitten and thumb stow easily when not in use to convert from mittens to insulated fingerless work gloves. The mitten pocket keeps the top out of your way and free from creating a snag hazard. These thermal work gloves are made with polyester knit and microfleece for extreme protection in cool to cold conditions. The rugged synthetic leather palm offers grip, durability and protection for long wear. The elastic wrist cuff can fit over jacket sleeves to keep snow and cold out. These winter work gloves meet the EN 388: 3423 X glove standard and feature reflective accents to enhance wearer visibility and hand signaling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.03/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    4.75 in
  • Size
    2XL

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    816 2XL Black Thermal Flip-Top Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Material Type
    General Purpose Gloves
  • Product Line
    ProFlex
  • Product Types
    Glove
  • Series
    Thermal
  • Standards Met
    EN 388
  • Type
    Glove
  • UPC_NO
    720476173465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)