Motion
204-L
204-L Sparrow - Large, Grey/Purple
MI ITEM #08553544
MFR #204-L
Price$23.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
204-L Sparrow - Large, Grey/Purple
MI ITEM #08553544
MFR #204-L

Mfr description
204L SPARROW GLOVE SPANDEX BACK SZ LARGE
  • Spandex back made from 96% recycled PET bottles
  • Microfibre palm with silicone printed palm
  • Hooded fingertips and padded knuckle bar
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.36/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    8.5
  • Size
    L

Details

  • Coating Material
    Silicone
  • Color
    Grey, Purple
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537866123
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Microfibre
  • Thumb Type
    Wing
  • UPC_NO
    065537866123

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)