Motion
205-M
Leather Palm Glove with Spandex Back - M or Size 8, Top Grain Goatskin Leather, White, Pink
MI ITEM #08553554
MFR #205-M
List Price$28.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - M or Size 8, Top Grain Goatskin Leather, White, Pink
MI ITEM #08553554
MFR #205-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.41/pr for your price

Overview

Mfr description
205M LILY GLOVE GOATSKIN SPANDEX MEDIUM
  • Spandex back made from 96% recycled PET bottles
  • Dryhide™ water resistant full-grain goatskin leather palm
  • Hooded fingertips and padded palm
  • Snug-fitting shirred elastic wrist and slip-on style cuff
  • Made for a woman's hand

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Color
    Pink, White
  • Closure Type
    Slip-On
  • Palm Features
    Goatskin
  • Thumb Style
    Inset
  • Length
    9
  • Applications
    Gardening, Landscaping, Yard & Field Work
  • Weight
    0.15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text