Motion
205-L
Leather Palm Glove with Spandex Back - L or Size 9, Top Grain Goatskin Leather, White, Pink
Mi Item #08553555
MFR #205-L
Price$28.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - L or Size 9, Top Grain Goatskin Leather, White, Pink
Mi Item #08553555
MFR #205-L

Mfr description
205L LILY GLOVE GOATSKIN SPANDEX LARGE
  • Spandex back made from 96% recycled PET bottles
  • Dryhide™ water resistant full-grain goatskin leather palm
  • Hooded fingertips and padded palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.41/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    9
  • Weight
    0.15

Details

  • Applications
    Gardening, Landscaping, Yard & Field Work
  • Closure Type
    Slip-On
  • Color
    Pink, White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Palm Features
    Goatskin
  • Thumb Style
    Inset
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)