Motion
373-X
373-X Stealth Hero - Xlarge, Black/Grey
Mi Item #08553567
MFR #373-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
373-X Stealth Hero - Xlarge, Black/Grey
Mi Item #08553567
MFR #373-X

Mfr description
373XL GLOVE STEALTH HERO 15G P-KNIT XL
  • 15g polyester seamless knit made from 25% (+/- 2%) recycled post consumer PET bottles (one 500ml plastic water bottle used in each pair of gloves)
  • Foam nitrile palm with diamond embossed pattern
  • Ergonomically formed to help reduce hand fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    9
  • Size
    X

Details

  • Coating Material
    Nitrile
  • Color
    Black, Grey
  • Country of Origin
    CHINA
  • Lining Material
    Polyester
  • Manufacturer Upc Number
    065537866376
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile
  • Thumb Type
    Straight
  • UPC_NO
    065537866376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)