Motion
373-XXL
373-Xxl Stealth Hero - Xxlarge, Black/Grey
MI ITEM #08553582
MFR #373-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
373-Xxl Stealth Hero - Xxlarge, Black/Grey
MI ITEM #08553582
MFR #373-XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
373XXL GLOVE STEALTH HERO 15G P-KNIT 2XL
  • 15g polyester seamless knit made from 25% (+/- 2%) recycled post consumer PET bottles (one 500ml plastic water bottle used in each pair of gloves)
  • Foam nitrile palm with diamond embossed pattern
  • Ergonomically formed to help reduce hand fatigue
  • Extended snug-fitting seamless knit wrist keeps out dirt and debris

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    XXL
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Polyester
  • Color
    Black, Grey
  • Palm Features
    Foam Nitrile
  • Coating Material
    Nitrile
  • Length
  • Manufacturer Upc Number
    065537866383
  • UPC_NO
    065537866383
  • Country of Origin
    CHINA
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text