Overview
Mfr description
6171XS GLOVE OH SNAP! 15G P-KNIT XS
- 15g polyester seamless knit made from 25% (+/- 2%) recycled post consumer PET bottles (one 500ml plastic water bottle used in each pair of gloves)
- Sandy latex palm coating
- Ergonomically formed to help reduce hand fatigue
- Snug-fitting seamless knit wrist keeps out dirt and debris
- Seed paper tag
Specifications
- Glove SizeXS or Size 6
- SizeXS
- Material TypeKnit Gloves - Coated
- ColorPink
- Palm FeaturesSandy Latex
- Coating MaterialLatex
- Length
- Manufacturer Upc Number065537866284
- UPC_NO065537866284
- Country of OriginCHINA
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data