Motion
6170-XXS
6170-Xxs L'Il Sprout - Xxs, Green
MI ITEM #08553608
MFR #6170-XXS
Price$8.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6170-Xxs L'Il Sprout - Xxs, Green
MI ITEM #08553608
MFR #6170-XXS

Mfr description
6170XXS GLOVE L'IL SPROUT 15G P-KNIT XXS
  • 15g polyester seamless knit made from 25% (+/- 2%) recycled post consumer PET bottles (one 500ml plastic water bottle used in each pair of gloves)
  • Sandy latex palm coating
  • Ergonomically formed to help reduce hand fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.84/pr

Specifications

Dimensions

  • Glove Size
    XXS or Size 5
  • Length  
    7
  • Size
    XXS

Details

  • Coating Material
    Latex
  • Color
    Green
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537866253
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Sandy Latex
  • Thumb Type
    Straight
  • UPC_NO
    065537866253

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)