Motion
61-202
Check Valve - Brass Material, 3/8 in Port Size
MI ITEM #08553804
MFR #61-202
Price$105.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Check Valve - Brass Material, 3/8 in Port Size
MI ITEM #08553804
MFR #61-202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.07/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Body Material
    Brass
  • Material
    Brass

Overview

Mfr description
61-202 BALL CONE CHECK VALVE 3/8"NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought