Overview
Mfr description
375S GLOVE KARMA 15G P-KNIT NITRILE SML
- 15g polyester seamless knit made from 25% (+/- 2%) recycled post consumer PET bottles (one 500ml plastic water bottle used in each pair of gloves)
- Foam nitrile palm with diamond embossed pattern
- Ergonomically formed to help reduce hand fatigue
- Extended snug-fitting seamless knit wrist keeps out dirt and debris
- Made for a woman's hand
Specifications
- Glove SizeS or Size 7
- SizeS
- Material TypeKnit Gloves - Coated
- ColorGrey, Purple
- Palm FeaturesFoam Nitrile
- Coating MaterialFoam Nitrile
- Length
- Manufacturer Upc Number065537866161
- UPC_NO065537866161
- Country of OriginCHINA
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data