Motion
375-M
375-M Karma - Medium, Purple/Grey
Mi Item #08553973
MFR #375-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
375-M Karma - Medium, Purple/Grey
Mi Item #08553973
MFR #375-M

Mfr description
375M GLOVE KARMA 15G P-KNIT NITRILE MED
  • 15g polyester seamless knit made from 25% (+/- 2%) recycled post consumer PET bottles (one 500ml plastic water bottle used in each pair of gloves)
  • Foam nitrile palm with diamond embossed pattern
  • Ergonomically formed to help reduce hand fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    8.5
  • Size
    M

Details

  • Coating Material
    Foam Nitrile
  • Color
    Grey, Purple
  • Country of Origin
    CHINA
  • Lining Material
    Polyester
  • Manufacturer Upc Number
    065537866178
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile
  • Thumb Type
    Straight
  • UPC_NO
    065537866178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)