Motion
563200

GRACO INC
563200

Thread Size: 0.1250 in, Thread Type: NPT, NPS
Mi Item #08554126
MFR #563200
Price$77.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
563200

Thread Size: 0.1250 in, Thread Type: NPT, NPS
Mi Item #08554126
MFR #563200

Mfr description
563-200 CHECK VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.76/each

Specifications

Dimensions

  • Thread Size
    0.1250 in

Details

  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPS, NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)