Specifications
Dimensions
- Inside Diameter5.0000 in, 127 mm
- Length15.0000 in, 381 mm
- Outside Diameter8.1000 in, 205.74 mm
- Overall Length15.0000 in, 381 mm
Details
- TypeStrainer
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)