Motion
795L24
Micro V-Belt - L Belt Section:, 24 Ribs, 79.50 in Overall Length, V-Ribbed
MI ITEM #08554267
MFR #795L24
Price$554.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 24 Ribs, 79.50 in Overall Length, V-Ribbed
MI ITEM #08554267
MFR #795L24

Mfr description
795L24 TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$554.07/each

Specifications

Dimensions

  • Overall Length
    79.50 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    795L24
  • Number Of Ribs
    24
  • Product Type
    Industrial Micro-V Belts
  • Section
    L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)