Motion
628
628 Wool Mitt Liner 1 Finger, Grey
MI ITEM #08554392
MFR #628
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
628 Wool Mitt Liner 1 Finger, Grey
MI ITEM #08554392
MFR #628

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
628 WOOLY MAMMOTH ONE FINGER
  • Blend of 85% wool and 15% acrylic
  • One-finger design

Specifications

  • Length
  • Color
    Grey
  • Size
    OS
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537828923
  • Closure Type
    Knit wrist
  • Height
    1
  • Weight
    0.1
  • Width
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text