Motion
0230-14881

HUB CITY INC
0230-14881

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Right Hand Output, 56C Frame
Mi Item #08554626
MFR #0230-14881
Price$4,194.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-14881

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Right Hand Output, 56C Frame
Mi Item #08554626
MFR #0230-14881

Mfr description
0230-14881 324 20/1 C WR 56C REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,194.96/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    324
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    324
  • Maximum Output RPM
    88 rpm
  • Maximum Output Torque
    1583 in/lb;178.8 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    20:1
  • Output Size
    1.3750 in
  • Ratio
    20:1
  • Service Factor
    1
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Shipping Dimensions Height
    13.5000 in;342.90 mm
  • Shipping Dimensions Length
    14.0000 in;355.60 mm
  • Shipping Dimensions Width
    12.2500 in;311.15 mm
  • Weight
    67 lbs, 30.391 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    4.59 hp
  • Horsepower Rating Normal Duty
    4.59 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    324-20/1 C WR 56C
  • Max Input Horsepower
    4.59 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    320PCX
  • Style
    C
  • Torque Rating (in-lb)
    1583 in-lbs;178.8 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)