Specifications
Dimensions
- Height3.6300 in
- Length45.8700 in
- Wattage267 W
- Width12.6200 in
Details
- CertificationUL, DLC
- ColorWhite
- Color Rendering Index80+ CRI
- Color Temperature4,000K / 5,000 K
- DimmingYes
- Efficacy142 lm/W
- L70122,000 hours
- Lamp TypeLED
- Longevity122,000 hrs
- Lumen Output37,996 lm
- Replacement Wattage750W HID, 10LT5
- ShapeRectangular
- Voltage120-277 V / 480 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)