Specifications
Dimensions
- Wattage80 W
Details
- CertificationETL, DLC, RoHS
- Color Rendering Index80+ CRI
- Color Temperature4000 K - 5000 K
- DimmingYes
- Efficacy167 lm/W
- L70309,000 hours
- Longevity309000 hrs
- Lumen Output13,438 lm
- Replacement Wattage250W - 400W HID, 4LT5, 6LT8
- Voltage120 V - 277 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)