Motion
AL-ES4P-17K-8-50-U

ABACO LIGHTING
AL-ES4P-17K-8-50-U

Premium LED Linear High Bay - 107W - 17,818 lm
MI ITEM #08554763
MFR #AL-ES4P-17K-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-ES4P-17K-8-50-U

Premium LED Linear High Bay - 107W - 17,818 lm
MI ITEM #08554763
MFR #AL-ES4P-17K-8-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-ES4P-17K-8-50-U
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
  • Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures.
  • Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs.

Specifications

  • Wattage
    107 W
  • Voltage
    120 V - 277 V
  • Lumen Output
    17,818 lm
  • Longevity
    309000 hrs
  • Color Temperature
    4000 K - 5000 K
  • Efficacy
    166 lm/W
  • Dimming
    Yes
  • L70
    309,000 hours
  • Replacement Wattage
    400W HID, 4LT5, 6LT8
  • Certification
    ETL, DLC, RoHS
  • Color Rendering Index
    80+ CRI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text