Motion
AL-LU-VT2-149-50-U-CL

ABACO LIGHTING
AL-LU-VT2-149-50-U-CL

LED Vapor Tight Strip Light - 83W - 12,112 lm
Mi Item #08554783
MFR #AL-LU-VT2-149-50-U-CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-LU-VT2-149-50-U-CL

LED Vapor Tight Strip Light - 83W - 12,112 lm
Mi Item #08554783
MFR #AL-LU-VT2-149-50-U-CL

Mfr description
AL-LU-VT2-83-50-U-CL
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    4 feet narrow
  • Wattage
    83 W

Details

  • Certification
    DLC, ETL, RoHS
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    4000 K - 5000 K
  • Dimming
    Yes
  • Efficacy
    147 lm/W
  • L70
    235,000 hours
  • Lens Cover
    CL Clear Lens / FL Frosted Lens
  • Light Output
    12112 lm
  • Longevity
    235000 hrs
  • Lumen Output
    12,112 lm
  • Voltage
    120 V - 277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)