Specifications
Dimensions
- Size2 feet wide
- Wattage111 W
Details
- CertificationDLC, ETL, RoHS
- Color Rendering Index80+ CRI
- Color Temperature4000 K - 5000 K
- DimmingYes
- Efficacy163 lm/W
- L70235,000 hours
- Lens CoverCL Clear Lens / FL Frosted Lens
- Light Output18275 lm
- Longevity235000 hrs
- Lumen Output18,275 lm
- Voltage120 V - 277 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)