Motion
AL-BE-WR-42-8-50-U

ABACO LIGHTING
AL-BE-WR-42-8-50-U

LED Vapor Tight Wrap - 189W - 30,782 lm
MI ITEM #08554787
MFR #AL-BE-WR-42-8-50-U
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-BE-WR-42-8-50-U

LED Vapor Tight Wrap - 189W - 30,782 lm
MI ITEM #08554787
MFR #AL-BE-WR-42-8-50-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    2 feet wide
  • Wattage
    189 W

Details

  • Certification
    DLC, ETL, RoHS
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    4000 K - 5000 K
  • Dimming
    Yes
  • Efficacy
    163 lm/W
  • L70
    274,000 hours
  • Lens Cover
    CL Clear Lens / FL Frosted Lens
  • Light Output
    30782 lm
  • Longevity
    274000 hrs
  • Lumen Output
    30,782 lm
  • Voltage
    120 V - 277 V

Overview

Mfr description
AL-LU-VT2-189-50-U-CL
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work
  • Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures
  • Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought