Overview
Mfr description
AL-BE-2X4F-70-50-U
- Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
- Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
- Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
- Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures.
- Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs.
Specifications
- Accessory TypeLED Flat Panel
- Lumen Output7,930 lm
- Longevity96000 hrs
- Efficacy112 lm/W
- DimmingYes
- Color Rendering Index80+ CRI
- Color Temperature4000 K - 5000 K
- CertificationUL, DLC, FCC, DAMP, IC, RoHS
- L7096,000 hours
- Wattage70 W
- Voltage120 V - 277 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data