Motion
AL-NI-6-R-C

ABACO LIGHTING
AL-NI-6-R-C

Round LED Retrofit Downlight 6" - 14.5W - 1,291 lm
MI ITEM #08554798
MFR #AL-NI-6-R-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-NI-6-R-C

Round LED Retrofit Downlight 6" - 14.5W - 1,291 lm
MI ITEM #08554798
MFR #AL-NI-6-R-C

Mfr description
AL-NI-6-R-C
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    14.5 W
  • Width
    6 in

Details

  • Certification
    ETL, UL, T24, Energy Star
  • Color Rendering Index
    90+ CRI
  • Color Temperature
    3000 K, 4000 K, 5000 K
  • Dimming
    Yes
  • Efficacy
    89 lm/W
  • L70
    50,000 hours
  • Longevity
    50000 hrs
  • Lumen Output
    1,291 lm
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)