Motion
AL-NI-6-G-S

ABACO LIGHTING
AL-NI-6-G-S

Round LED Gimbal Downlight 6" - 14.5W - 1,291 lm
MI ITEM #08554802
MFR #AL-NI-6-G-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-NI-6-G-S

Round LED Gimbal Downlight 6" - 14.5W - 1,291 lm
MI ITEM #08554802
MFR #AL-NI-6-G-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-NI-6-G-S
  • Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
  • Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
  • Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures.
  • Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs.

Specifications

  • Width
    6 in
  • Wattage
    14.5 W
  • Voltage
    120 V
  • Lumen Output
    1,291 lm
  • Longevity
    50000 hrs
  • Efficacy
    89 lm/W
  • Color Temperature
    3000 K, 4000 K, 5000 K
  • Dimming
    Yes
  • L70
    50,000 hours
  • Certification
    ETL, UL, T24, Energy Star
  • Color Rendering Index
    90+ CRI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text