Motion
AL-CCV-54-8-50-MED

ABACO LIGHTING
AL-CCV-54-8-50-MED

LED Lighting - 54 W, 120 V - 277 V, 7,020 lm Lumen Output
MI ITEM #08554826
MFR #AL-CCV-54-8-50-MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-CCV-54-8-50-MED

LED Lighting - 54 W, 120 V - 277 V, 7,020 lm Lumen Output
MI ITEM #08554826
MFR #AL-CCV-54-8-50-MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-CCV-54-8-50-MED
  • Isolated driver and hollow aluminum heat sink for improved airflow.
  • Approved for totally enclosed fixtures.
  • IP64 rated, dust tight and wet locations.
  • Very low energy consumption, low thermal output.
  • Ballast-free operation only.
  • Easy Installation, 120-227V (not suitable for dimmers)
  • Simple installations, screw into existing HID sockets.
  • UV (Ultra-Violet) and IR (Infra-Red) free.
  • 100% mercury free.

Specifications

  • Lamps Style
    Corn Bulb
  • Wattage
    54 W
  • Voltage
    120 V - 277 V
  • Lumen Output
    7,020 lm
  • Efficacy
    130 lm/W
  • Longevity
    50,000 hrs
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    5,000 K
  • Replacement Wattage
    250W HID
  • Dimming
    Yes
  • Base Configuration
    MOG (Mogul) / MED (Medium)
  • Certification
    UL, DLC, IP64
  • Length
    3.7000 in
  • L70
    50,000 hrs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text