Motion
AL-RO-RKFL2-100-50-U-MOG

ABACO LIGHTING
AL-RO-RKFL2-100-50-U-MOG

LED Lighting - 100 W, 120 V - 277 V, 11,250 -15,000 lm Lumen Output
MI ITEM #08554831
MFR #AL-RO-RKFL2-100-50-U-MOG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-RO-RKFL2-100-50-U-MOG

LED Lighting - 100 W, 120 V - 277 V, 11,250 -15,000 lm Lumen Output
MI ITEM #08554831
MFR #AL-RO-RKFL2-100-50-U-MOG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-RO-RKFL2-100-50-U-MOG
  • Special design with isolated driver for better heat dissipation.
  • Suitable for totally enclosed fixtures.
  • No-fan design for longer lifespan.
  • Uniform light distribution
  • DLC listed.

Specifications

  • Lamps Style
    Retrofit
  • Wattage
    100 W
  • Voltage
    120 V - 277 V
  • Lumen Output
    11,250 -15,000 lm
  • Efficacy
    150 lm/W
  • Longevity
    50,000 hrs
  • Color Rendering Index
    80+ CRI
  • Color Temperature
    5,000 K
  • Replacement Wattage
    400W HID
  • Dimming
    No
  • Certification
    cULus, DLC
  • Length
    12.1000 in
  • L70
    50,000 hrs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text